Shop All Cabinet Handles & Pulls
Richelieu Hardware
16 3/8-inch (416 mm) Center to Center Champagne Bronze Contemporary Edge Pull
Mfr # BP9696416CHBRZ
Zoro # G003501044
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 17.17 in
- Width 0.79 in
- Outer Mounting Hole Ctr. to Ctr. 16.38 in
- Includes Wood Screw (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richelieu Hardware
- MFR # BP9696416CHBRZ
- Zoro # G003501044
- UPC # 773199702764
- Country of Origin Taiwan, Province of China
- Category Cabinet Handles & Pulls
Dimensions
Length | 17.17 in |
Width | 0.79 in |
Depth | 1.73 in |
Details
Color | Champagne Bronze_Champagne Bronze |
Material | Aluminum |
Outer Mounting Hole Ctr. to Ctr. | 16.38 in |
Includes | Wood Screw (Included) |
Description
Contemporary Richelieu pull with metal edge. No need to shape your drawer fronts, these pulls will work like a charm! To properly secure this pull, use all anchor points spanning the center to center. Please note that the screws included with the products are a standard size of 1-inch (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8-inches to 3/4-inches (16 mm to 19 mm).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-31-52)
- GARLOCK Flange Gasket, 2-1/2 in., 1/8 in., Gray (5500RG-0150-125-0250)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 010, PK100 (ZUSAHSQ70010)
- PRIMELINE TOOLS Bi-Fold Door Guide Caps, Nylon Construction, Off-White (6 Pack) (MP6617)
- RICHELIEU HARDWARE 16 3/8-inch (416 mm) Center to Center Aluminum Contemporary Edge Pull (BP969641610)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Champagne Bronze Traditional Drawer Pull (BP790192CHBRZ)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Chrome, Matte Black Contemporary Cabinet Pull (BP905128140900)
- RICHELIEU HARDWARE 3 3/4-inch (96 mm) Center to Center Matte Black Transitional Cabinet Pull (BP865096900)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Champagne Bronze Traditional Drawer Pull (BP8818192CHBRZ)
- RICHELIEU HARDWARE 12 5/8-inch (320 mm) Center to Center Aurum Brushed Gold Transitional Cabinet Pull (BP8675320158)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Nickel Square Royce Cabinet Pull (798-128SN)
- Richelieu Hardware Cabinet Handles & Pulls