Shop All Cabinet Handles & Pulls
Richelieu Hardware
16 3/8-inch (416 mm) Center to Center Aluminum Contemporary Edge Pull
Mfr # BP969641610
Zoro # G703501184
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 17.17 in
- Width 0.79 in
- Outer Mounting Hole Ctr. to Ctr. 16.38 in
- Includes Wood Screw (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richelieu Hardware
- MFR # BP969641610
- Zoro # G703501184
- UPC # 773199702740
- Country of Origin Taiwan, Province of China
- Category Cabinet Handles & Pulls
Dimensions
Length | 17.17 in |
Width | 0.79 in |
Depth | 1.73 in |
Details
Color | Satin Nickel_Satin Nickel |
Material | Aluminum |
Outer Mounting Hole Ctr. to Ctr. | 16.38 in |
Includes | Wood Screw (Included) |
Description
Contemporary Richelieu pull with metal edge. No need to shape your drawer fronts, these pulls will work like a charm! To properly secure this pull, use all anchor points spanning the center to center. Please note that the screws included with the products are a standard size of 1-inch (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8-inches to 3/4-inches (16 mm to 19 mm).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Piston Seal, 2 1/8IDx2 1/2OD, 3/16Wx3/16H (2JAZ8)
- NATIONAL HARDWARE Snap Hook 1X4-5/8In Nickel (N222-851)
- JR PRODUCTS JR Products 70455 Push-To-Open Cabinet Catch (70455)
- EKENA MILLWORK Standard Foster Plinth Block with Square Edge, 3"W x 6"H x 3/4"P (PBP030X060X075FOS00)
- RICHELIEU HARDWARE 16 3/8-inch (416 mm) Center to Center Champagne Bronze Contemporary Edge Pull (BP9696416CHBRZ)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center White Contemporary Drawer Pull (BP1310112830)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP163192195)
- RICHELIEU HARDWARE 7-1/16 in. (180 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP527180195)
- RICHELIEU HARDWARE 7-9/16 in. (192 mm) Center-to-Center Honey Bronze Transitional Drawer Pull (BP8795192HBRZ)
- RICHELIEU HARDWARE 3 3/4-inch (96 mm) Center to Center Brushed Nickel Traditional Cabinet Pull (BP869596195)
- AMEROCK BP55245ORB-10PACK Pack of 10 6-5/16" (160 mm) CTC Granby Cab Pull ORB (BP55245ORB-10PACK)
- Richelieu Hardware Cabinet Handles & Pulls