Shop All Cut-Off Wheels
Richelieu Hardware
14-inch (356 mm) Reinforced Silicon Carbide Cut-Off Blade for Concrete, PK 3
Mfr # 914800
Zoro # G602446494
product price: $26.29
/pk 3, $8.76/ea
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Thickness 0.13 in
- Depth 0.13 in
- Width 14 in
- Overall Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richelieu Hardware
- MFR # 914800
- Zoro # G602446494
- UPC # 66366914801
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Depth | 0.13 in |
Width | 14 in |
Overall Width | 14 in |
Length | 14 in |
Inside Diameter | Yes |
Outside Diameter | Yes |
Overall Length | 14 in |
Details
Abrasive Material | Silicon Carbide |
Thickness | 0.13 in |
Finish | Metal |
Application | - Use with 14 in (355.6 mm) gas-powered masonry cut-off saw - Cuts concrete brick, cinder block, cement, and paver stones |
Color | Metal |
Application Surface | Concrete |
Material | Silicon Carbide |
Weight | 4.0800 |
Description
Masonry cut-off wheels are extremely efficient at cutting concrete brick, cinder block, cement, and paver stones. MIBRO cut-off wheels are made with a premium silicone carbide blend for faster cuts and longer life. These efficient, economical masonry cutting bonded abrasive wheels are fast cutting and will increase productivity. WARNING: Improper use may cause wheel breakage and serious injury. Never use wheel on drills or pistol gripped air/electric sanders or tools not specifically designed for Type 1 wheels. Always use machine guard. Inspect wheel before use and discard if dropped or damaged. Never exceed maximum rpm. Never apply excessive force. Never use for side grinding. Comply with ANSI B7.1/OSHA/CSA regulations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKLIN ELECTRIC Grinder Pump, Single Phase, 13.9A, 3450 RPM (515861)
- DEWALT 3" x 5/8"-11 HP .020 Carbon Knot Wire Cup Brush (DW4910)
- WEILER 8" Medium Face Crimped Wire Wheel .0104" Steel Fill 2" Arbor Hole (6100)
- CLESCO SS-016032-9PK Spiral Coated Abrasive Sanding Sleeve Assorted Grit (SS-016032-9PK)
- RICHELIEU HARDWARE 14-inch (356 mm) Reinforced Aluminum Oxide Cut-Off Blade for Metal, PK 3 (914990)
- RICHELIEU HARDWARE 4 1/2-inch (114 mm) Reinforced Aluminum Oxide Cut-Off Blade for Metal, PK 24 (912810)
- RICHELIEU HARDWARE 12-inch (305 mm) Reinforced Aluminum Oxide Cut-Off Blade for Metal, PK 3 (915960)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 2x1/16 in., Type 1A (08402)
- K-TOOL INTERNATIONAL Cut-Off Wheel, 6/Pk, 3"X1/32" (KTI71303)
- UNITED ABRASIVES/SAIT SAIT 23184 Saitech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 7" x .045" x 5/8", 50-Pack (23184)
- PFERD 16" x 1/8" Cut-Off Wheel, 1" A.H. - K - SG STUD STEEL (64506)
- Richelieu Hardware Cut-Off Wheels