Shop All Cut-Off Wheels
Richelieu Hardware
14-inch (356 mm) Reinforced Aluminum Oxide Cut-Off Blade for Metal, PK 3
Mfr # 914990
Zoro # G002446483
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Thickness 0.13 in
- Length 14 in
- Weight 4.5800
- Overall Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Richelieu Hardware
- MFR # 914990
- Zoro # G002446483
- UPC # 66366914993
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Length | 14 in |
Overall Length | 14 in |
Outside Diameter | Yes |
Depth | 0.13 in |
Overall Width | 14 in |
Width | 14 in |
Inside Diameter | Yes |
Details
Abrasive Material | Aluminum Oxide |
Thickness | 0.13 in |
Weight | 4.5800 |
Application | - For cutting steel bar, tubing, angle iron, and stainless steel - Use with angle grinder - Max 13 300 rpm |
Finish | Metal |
Material | Aluminum Oxide |
Color | Metal |
Application Surface | Metal |
Description
Type 1 cut-off bonded abrasive wheels are extremely efficient at cutting steel bar, tubing, angle iron, and stainless steel. MIBRO cut-off wheels are made with premium grade aluminum oxide grains. These efficient, economical metal cutting abrasive wheels are fast cutting and will increase the productivity of any metalworker, welder, or machine shop. WARNING: Improper use may cause wheel breakage and serious injury. Never use wheel on drills or pistol gripped air/electric sanders or tools not specifically designed for Type 1 wheels. Always use machine guard. Inspect wheel before use and discard if dropped or damaged. Never exceed maximum rpm. Never apply excessive force. Never use for side grinding. Comply with ANSI B7.1/OSHA/CSA regulations.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Sanding Belt, 3" W, 24" L, 40 Grit, Hiolit X (57-3-24-040T)
- DYNABRADE Mini-Dynorbital Disc Pad, 1-1/4" dia. (54090)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Coarse, Aluminum Oxide, R215 Metalite, Brown (78072722575)
- ZORO SELECT Sanding Belt, Coated, 6 in W, 48 in L, P100 Grit, Fine, Aluminum Oxide, XP0998W, Brown (78072775313)
- RICHELIEU HARDWARE 12-inch (305 mm) Reinforced Aluminum Oxide Cut-Off Blade for Metal, PK 3 (915960)
- RICHELIEU HARDWARE 4 1/2-inch (114 mm) Reinforced Aluminum Oxide Cut-Off Blade for Metal, PK 24 (912810)
- BOSCH Abrasive Cut-Off Wheel, 24 Grit (GWX27M450)
- CENTURY DRILL & TOOL Century Drill 0 Cutting Wheel 3" x 3/8" Aluminum Oxide (8313)
- CONTINENTAL ABRASIVES 6" x .045" x 7/8" Ulticut T27 Depressed Center Premium Thin Cut-Off Wheel (AU4-10600352)
- NORTON ABRASIVES CutOff Wheel, Metal, 14"x7/64"x1", 4365rpm (07660789405)
- METABO Cutting Wheel 4 1/2" x 5/64" x 7/8" - A46U Combinator (616500420)
- Richelieu Hardware Cut-Off Wheels