Shop All Quick Change Discs
This Product is Discontinued
Richelieu Hardware
(12 Piece) 3-inch (76 mm) 36 to 120 Grit Twist Lock Assorted Discs with Backing Pad Set (Discontinued)
Mfr # 274071
Zoro # G002446476
This Product is Discontinued
Key Features
- Grit 36, 60, 80, 120
- Abrasive Material Zirconium Oxide
- Overall Width 3 in
- Application High rpm ratings allow the discs to be used in a wide range of tools from high rpm die grinders and air tools to standard portable electric drills.
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Richelieu Hardware
- MFR # 274071
- Zoro # G002446476
- UPC # 66366274073
- Country of Origin China
- Category Quick Change Discs
Dimensions
Overall Width | 3 in |
Width | 3 in |
Outside Diameter | Yes |
Depth | 0.25 in to 1 in |
Inside Diameter | Yes |
Length | 3 in |
Overall Length | 3 in |
Details
Grit | 36, 60, 80, 120 |
Abrasive Material | Zirconium Oxide |
Application | High rpm ratings allow the discs to be used in a wide range of tools from high rpm die grinders and air tools to standard portable electric drills. |
Material | Metal, Wood |
Color | Beige, Black, Blue, Red, Brown |
Includes | Stripping disc. Sanding discs: 36, 60, 80, and 120 grit. Flap discs: 36 and 80 grit. Nonwoven discs: fine, medium, and coarse. Rubber backing pad with arbor. Buffing pad. |
Weight | 0.3600 |
Finish | Beige, Black, Blue, Red, Brown |
Thickness | 0.25 in to 1 in |
Arbor | 0.25 in |
Description
Small diameter Twist Lock wheels come in a wide range of discs. Wheels for stripping paint, sanding surfaces, preparing surfaces for painting, and buffing are all easily changed with a half twist. The supplied 1/4 in (6 mm) arbor accepts a rubber backing pad onto which the wheels are locked into position. High rpm ratings allow the discs to be used in a wide range of tools from high rpm die grinders and air tools to standard portable electric drills.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.