Shop All Fencing Hardware
Richelieu Hardware
1/2 in to 9/16 in (12 mm to 15 mm) Glass Pool Gate Bracket, Square, 316 Grade Black Stainless Steel
Mfr # 706SP077169
Zoro # G303434998
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel: 316
- Width 3.94
- Height 6.42
- Length 3.94
- Color Black Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richelieu Hardware
- MFR # 706SP077169
- Zoro # G303434998
- UPC # 773199681748
- Country of Origin China
- Category Fencing Hardware
Dimensions
Width | 3.94 |
Height | 6.42 |
Length | 3.94 |
Details
Material | Stainless Steel: 316 |
Color | Black Stainless Steel |
Weight | 6 |
Finish | Black Stainless Steel |
Description
This square glass bracket with a drilling and adjustment level screw is designed to meet the increasing safety needs when installing balustrades with laminated glass that require drilling, since compression isn't enough to keep the glass in place. The bracket has four adjustment screws at the base with a stainless steel plate to adjust the level and alignment of a series of panels when the horizontal surface is slightly uneven. These clamps are designed for a surface installation of glass panels, either inside or outside, such as around decks and pools.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASTPLAY Weighted Triangular Vaccum (LA216960)
- ZORO SELECT Tension Band, Steel, 2-3/8 In Dia. (4LVJ6)
- A & I PRODUCTS Handle, Top Link 7" x2" x2" (A-L56746)
- WESTWARD Light Duty 1450 psi 1.3 gpm Cold Water Electric Pressure Washer (49C153)
- RICHELIEU HARDWARE 180° Glass-to-Glass Magnetic Pool Gate Latch, Stainless Steel (PGLGG180170)
- RICHELIEU HARDWARE 90° Post-to-Glass/Wall-to-Glass Magnetic Pool Gate Latch, Stainless Steel (PGLSQPG170)
- RICHELIEU HARDWARE Side-Pull Magnetic Safety Pool Gate Latch, Black (PGLM90)
- FI-SHOCK FENCE TOOL 10.5""L (3001)
- FAST 2K 254-20-S Fence Post Back Fill Bag - 26 oz. (FA574542)
- FI-SHOCK Wood Post Insulator25Pk (ELF-WP-25)
- FI-SHOCK T-POST INSUL EXTEN LENGT (SNUG-X5TP-15)
- Richelieu Hardware Fencing Hardware