Shop All Circular Saw Blades
Richelieu Hardware
10-inch (254 mm) Carbide Tooth Circular Framing and Ripping Saw Blade
Mfr # 415641
Zoro # G301974939
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Length 10 in
- Depth max 0.63 in
- Outside Diameter Yes
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richelieu Hardware
- MFR # 415641
- Zoro # G301974939
- UPC # 66366415643
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Length | 10 in |
Depth | max 0.63 in |
Outside Diameter | Yes |
Overall Length | 10 in |
Inside Diameter | Yes |
Overall Width | 10 in |
Width | 10 in |
Details
Material | Carbide |
Weight | 1.7000 |
Features | Framing and Ripping |
Finish | Metal |
Kerf | 0.1 in |
Color | Metal |
Application | For wood cutting applications. |
Arbor | 5/8 in (15.87 mm) |
Thickness | 0.63 |
Description
These fine finish wood cutting blades provide cleaner cuts and cutting efficiencies to improve your productivity. An ATB tooth pattern and 12o hook angle minimizes tearout in the cut material and provides a smoother finish. All teeth are C2 micrograin carbide that are welded and sharpened using precision computer-controlled equipment. Expansion slots dissipate heat and minimize wobble and warping during use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Valve Wheel Wrench, Double-End, 17-1/2 In (5PWE7)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 32 mm Size, Standard Socket, Black Phosphate (49-66-6264)
- ALLSOURCE Lamp Window Plexiglass (41829)
- BIG HORN Brass Router Template Guide I.D. 1/4 Inch O.D. 5/16 Inch Replaces Porter Cable 42054 (19666)
- RICHELIEU HARDWARE 7 1/4-inch (184 mm) Carbide and Titanium Circular Saw Blade (416461)
- RICHELIEU HARDWARE 7 1/4-inch (184 mm) Carbide Tooth Circular Framing and Ripping Saw Blade Set, PK 3 (431680)
- RICHELIEU HARDWARE 12-inch (305 mm) Carbide Tooth Circular Miter Saw Blade (416451)
- MAKITA Max Efficiency Carbide Tipped, 8-1/2" 45T (E-06965)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5C1270)
- FREUD Thick Stock Aluminum Metal Blade, 10 (LU89M010)
- ROBERTS Blade, Fits Brand Roberts (10-940)
- Richelieu Hardware Circular Saw Blades