Shop All Cabinet Parts
Richelieu
22-in 550 mm Full Extension Ball Bearing Slides, Soft Close, Frameless Cabinet, 77 lb, Pair
Mfr # TU304SC170550
Zoro # G811486359
product price: $51.19
/pr
$51.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Width 1-3/4 in
- For Use With Frameless Cabinet
- Includes Screws included
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richelieu
- MFR # TU304SC170550
- Zoro # G811486359
- UPC # 773199771968
- Country of Origin China
- Category Cabinet Parts
Dimensions
Width | 1-3/4 in |
Length | 22 in |
Details
Color | Stainless Steel |
For Use With | Frameless Cabinet |
Includes | Screws included |
Material | 304 Stainless Steel |
Capacity | 77 lb |
Features | Soft Close |
Bearing Type | Ball Bearing |
Thickness | 1/2 in |
Slide Extension | Full Extension |
Description
Made of 304 stainless steel, these 22-inch full extension Richelieu slides maintain their appearance and functionality in the harshest conditions. These ball bearing slides are ideal for the outdoors, as well as in areas with high humidity, such as restaurant kitchens and garages. Merging durability and precision, these are the perfect slides for your projects.
- •304 grade stainless steel slides are ideal for indoor, outdoor, and high-humidity environments
- •22 in (550 mm) slide length with full extension
- •Load capacity of 77 lb (35 kg) per pair
- •Stainless steel ball bearings provide stable and smooth gliding
- •Side mount slides with integrated soft-close to keep drawers from slamming shut
- •Designed for use on frameless cabinets, framed cabinet installation is possible with the use of rear support bracket TU304RB2G
- •Includes 1 pair of slides and mounting screws for ease of installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Leather Task Chair (B1563)
- FLASH FURNITURE Handy Little Desk, 17-1/2" D, 29-1/4" W, 28-1/2" to 38-1/2" H, Cherry, Plastic, Table Top: Laminate (NAN-JN-2762-GG)
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (92893-30)
- TENNSCO 5-Shelf Stationary Bookcase, 66"x34-1/2" Light Gray (B-66LG)
- RICHELIEU 20-inch 500 mm Full Extension Stainless Ball Bearing Slides for Frameless Cabinet, 100 lb, Pair (TU304170500)
- RICHELIEU Rear Support Bracket for Installing Stainless Steel Frameless Slides on Framed Cabinet, Pair (TU304RB2G)
- KNAPE & VOGT Drawer Slide Euro500Mmwh (1805HWH500)
- VIDEO MOUNT PRODUCTS 2U Center Mount Rack Shelf (ERS2CM)
- BLUM Metabox C-15 3/4 Extension Sides Medium 20 in. White Set (320M5000C15)
- STRAIGHTLINE Drawer Insert Kit Honolulu 6 Birch for 9-1/2 - 12 Drawer Width (HONOLULU-BIR)
- BLUM Blumotion Accessories Drilling Template (65.5000)
- Richelieu Cabinet Parts