Shop All Drawer Slides
Richelieu
16-inch 400 mm Full Extension Ball Bearing Slides for Frameless Cabinet, 100 lb, Pair
Mfr # 45XP2G400
Zoro # G311486347
Sold in multiples of 10 for $89.50
$89.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Extension Type Full Extension
- Width 1 13/16 in
- Load Capacity 100 lb
- Color Zinc
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Richelieu
- MFR # 45XP2G400
- Zoro # G311486347
- UPC # 773199866824
- Country of Origin China
- Category Drawer Slides
Dimensions
Travel Length | 16 in |
Width | 1 13/16 in |
Details
Extension Type | Full Extension |
Load Capacity | 100 lb |
Color | Zinc |
Material | Steel |
Description
The latest XPERT series of ball bearing slides is a guaranteed new favorite! The ultra fluid movement and minimized opening force make this model of ball bearing slide every expert's top choice. The XPERT series is suitable for all your woodworking projects. The 45 kg 100 lb weight capacity makes it the perfect choice for drawers in many types of furnishings including bathroom cabinets, closets, and kitchens.
- •16 in (400 mm) drawer slide with full-extension opening to give you unrestricted access to drawer contents
- •Made of high-quality cold rolled steel, the perfect choice for bathroom cabinets, closets, and kitchens
- •Longer midsection provides improved support and increased weight capacity of 100 lb (45 kg) per pair
- •Double spring mechanism and industrial-grade steel ball bearings offers excellent stability and fluidity of movement
- •BIFMA tested and certified
- •Durable and easy to use lever-disconnect
- •Side mount slides designed for use on frameless cabinets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Modern Square Deadbolt, Satin Brass (DB201-SMD SB)
- STERLING SEAL & SUPPLY 132 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD132X250)
- LINEAR Visor Transmitter, Range 200 ft. (DNT00017A)
- APG Buna-N, 70 Durometer, Black, #112, 100PK (SB-H70112-100)
- RICHELIEU 14-inch 350 mm Full Extension Ball Bearing Slides for Frameless Cabinet, 100 lb, Pair (45XP2G350)
- RICHELIEU 22-inch 550 mm Full Extension Ball Bearing Slides, Soft-Close, Frameless Cabinet, 100 lb, Pair (45XPSC2G550)
- RICHELIEU 24-inch 600 mm Full Extension Ball Bearing Slides, Soft-Close, Frameless Cabinet, 100 lb, Pair (45XPSC2G600)
- GENESIS 10 In Drawer Slides (Pair) Pr (AH 7600-10)
- KNAPE & VOGT 20 in. Side Mount Heavy-Duty Drawer Slides (KV.8810B20)
- HETTICH Hettich HT9046483 Metal Flap Hinge with 35 mm Cup; Nickel (HT9046483)
- HICKORY HARDWARE Soft Close Drawer Slide 22 Inch, 2PK (P1055/22-2C)
- Richelieu Drawer Slides