Richardson Seating Corp

Richardson Seating Corp 4261CIR 4261 Handle Back Diner Chair -Cracked Ice Red- with 2 in. Box Seat - Chrome


original price: $210.99
8% off
new price: $192.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Rich, hand upholstered 2" box seat and backrest with functional arch chrome handle. Features a comfy, foam padded handle back design. Super durable, heavy commercial grade fully welded steel frame in chrome finish. Equally ideal for commercial or residential use. Fully Assembled. The 50's nostalgic retro look is back. Richardson Seating offers a wide range of retro style diner chairs feauring unique and charming vinyl colors and design patterns. Features durable, heavy commercial grade 14 gauge fully welded steel frame in chrome finish. Made in the USA.
  • Materials: Steel, metal, vinyl, foam, fiberboard, plwood
  • Dimensions:
  • Length: 19.5"
  • Width: 16.5"
  • Height: 33"
  • Seat Dimensions: 19"
  • Style: Retro
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.