Shop All Welding Accessories
Richards-Wilcox
Welding Jig
Mfr # 2035.00155
Zoro # G7988407
original price:
$207.40
5% off
new price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel and Brass
- For Use With Track and Curves
- Includes Wedge and Bolt
- Conveyor Component Material Brass, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richards-Wilcox
- MFR # 2035.00155
- Zoro # G7988407
- Country of Origin United States
- Category Welding Accessories
Details
Item | Overhead Conveyor Welding Jig |
Type | Steel and Brass |
For Use With | Track and Curves |
Includes | Wedge and Bolt |
Conveyor Component Material | Brass, Steel |
Description
Overhead Conveyor Welding Jig, Brass, Steel, For Use With Track and Curves, Includes Wedge and Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Blanket Roll, 3 ft. H x 4 ft. W (316-3X4)
- BLUE DEMON FluxCore Gasless, Hardface Wire, .045X25lb (58FC-G-045-25)
- AMERICAN TORCH TIP Collet, 1/16 In, PK5, Application: Tig Welding (10N23)
- TWECO Nozzle, Slip-On, Bore 1/2 In, PK2 (12201341)
- MAGSWITCH Hand Lifter 235 Fixed (MA388935)
- TEMPIL Temperature Indicating Thinner, Liquid (24597)
- UNIWELD Hose Repair Kit (HRK-5)
- G.A.L. GAGE G.A.L. Gage 297-0005 V-WAC Single Weld Gage (297-0005)
- WELDFORCE Welding Electrode Storage Can (910102)
- BUILDPRO Welding Table Connector Kit (TSL30)
- ARC-ZONE Red Custom Anodized Cordless Sharpie DX Adjustable (A-PTGK-DXCL-RRR)
- Richards-Wilcox Welding Accessories