Shop All Overhead Conveying
Richards-Wilcox
Wedge Joint Bracket
Mfr # 2035.00021
Zoro # G8154781
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Straight Track and Curves
- Includes Wedges, Bolts, and Nuts
- Conveyor Connection Type Bolt-On
- Includes Mounting Fasteners Yes
- Type Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richards-Wilcox
- MFR # 2035.00021
- Zoro # G8154781
- Country of Origin United States
- Category Overhead Conveying
Details
Item | Wedge Joint Bracket |
For Use With | Straight Track and Curves |
Includes | Wedges, Bolts, and Nuts |
Conveyor Connection Type | Bolt-On |
Includes Mounting Fasteners | Yes |
Type | Powder Coated |
Bracket Performance | Standard |
Description
Wedge Joint Bracket, Bolt-On Conveyor Connection Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Replacement Bag for Collapsible Cart (1881782)
- ZORO SELECT Solid Wheel, Ribbed, 3/4" Fits Axle Dia. (53CM91)
- DAYTON Drum Lifter, 1 Drum, 30 or 55 gal, 1000 lb (21VG56)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel Top Plate Caster (SCC-20S414-PPUB-TP2)
- RICHARDS-WILCOX Horizontal Curve, Radius 4Ft, 90Deg (2035.01344)
- RICHARDS-WILCOX Carrier, Insert Section (2035.00705)
- RICHARDS-WILCOX Pendant, Clevis (2035.00319)
- RICHARDS-WILCOX Vertical Curve, Top, Radius 2Ft, 90Deg (2035.00980)
- RICHARDS-WILCOX Horizontal Curve, Radius 3Ft, 90Deg (2035.01338)
- RICHARDS-WILCOX Carrier, 4Wheel, 250Lb Cap (2035.01718)
- RICHARDS-WILCOX Horizontal Curve, Radius 2Ft, 90Deg (2035.01352)
- Richards-Wilcox Overhead Conveying