Shop All Overhead Conveying
Richards-Wilcox
Vertical Curve, Top, Radius 2Ft, 90Deg
Mfr # 2035.00980
Zoro # G7970103
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conveyor Component Material Steel
- Type Top, Radius 2 Ft, 90 Deg, Powder Coated
- For Use With Straight Track and Curves on Powered Conveyor
- Conveyor Component Finish/Coating Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richards-Wilcox
- MFR # 2035.00980
- Zoro # G7970103
- Country of Origin United States
- Category Overhead Conveying
Details
Item | Overhead Conveyor Track Section |
Conveyor Component Material | Steel |
Type | Top, Radius 2 Ft, 90 Deg, Powder Coated |
For Use With | Straight Track and Curves on Powered Conveyor |
Conveyor Component Finish/Coating | Powder Coated |
Description
Overhead Conveyor Track Section, Steel, Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Dutton Lainson 15801 B-Series Brake Winch B1202 - 1200 lb. Capacity (15801)
- VESTIL Rigid Tube Post 42 In Bolt-On Style-Black (GR-F3R-BO-TP42-BK)
- DURHAM MFG Truck, 54 1/2inx57inx30in (AF-3048-PBLP-BS-95)
- ZORO SELECT Swivel Stem Caster, Poly, 4 in., 275 lb. (20TM26)
- RICHARDS-WILCOX Pendant, Clevis (2035.00319)
- RICHARDS-WILCOX Drive Unit, 9-45FPM, 1 1/2HP (2035.01372)
- RICHARDS-WILCOX Carrier, 4Wheel, 250Lb Cap (2035.01718)
- RICHARDS-WILCOX Conveyor Track, L10Ft, 11ga (2035.00804)
- RICHARDS-WILCOX Carrier, Insert Section (2035.00705)
- RICHARDS-WILCOX Horizontal Curve, Radius 3Ft, 90Deg (2035.01338)
- Richards-Wilcox Overhead Conveying