Shop All Overhead Conveying
Richards-Wilcox
Track Cleaner Brush Assembly
Mfr # 2035.02872
Zoro # G8253594
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4 Aluminum Wire Brushes
- Includes 4 Brushes Preassembled onto Block for Attachment to Chain
- For Use With Track, Curves and Chain on Powered Conveyor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richards-Wilcox
- MFR # 2035.02872
- Zoro # G8253594
- Country of Origin United States
- Category Overhead Conveying
Details
Item | Track-Cleaning Brush Assembly |
Type | 4 Aluminum Wire Brushes |
Includes | 4 Brushes Preassembled onto Block for Attachment to Chain |
For Use With | Track, Curves and Chain on Powered Conveyor |
Description
Track-Cleaning Brush Assembly, Includes 4 Brushes Preassembled onto Block for Attachment to Chain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Speed Bump Heavy Duty Concrete, 72" (SBRY-72-C)
- LOOS Wire Rope Thimble, 5/32 In, 302/304 SS (AN100-C5)
- ZORO SELECT Column Protector, Yllw, 36inH, 18inW, Square (V-PAD-S-312-Y)
- STREN-FLEX Synthetic Web Sling, Type 4, 9 ft L, 2 in W, Nylon, Yellow (EET2-902-9)
- RICHARDS-WILCOX Vertical Curve, Top, Radius 2Ft, 90Deg (2035.00980)
- RICHARDS-WILCOX Carrier, Insert Section (2035.00705)
- RICHARDS-WILCOX Wedge Joint Bracket (2035.00021)
- RICHARDS-WILCOX Track Bracket (2035.01912)
- RICHARDS-WILCOX Conveyor Track, L10Ft, 7ga (2035.00471)
- RICHARDS-WILCOX Carrier, 4Wheel, 250Lb Cap (2035.01718)
- Richards-Wilcox Overhead Conveying