Shop All Overhead Conveying
Richards-Wilcox
Track Bracket
Mfr # 2035.01912
Zoro # G8279957
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bracket Performance Standard
- Type Powder Coated
- For Use With Straight Track and Curves
- Includes Mounting Fasteners No
- Conveyor Connection Type Bolt-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richards-Wilcox
- MFR # 2035.01912
- Zoro # G8279957
- Country of Origin United States
- Category Overhead Conveying
Details
Item | Track Bracket |
Bracket Performance | Standard |
Type | Powder Coated |
For Use With | Straight Track and Curves |
Includes Mounting Fasteners | No |
Conveyor Connection Type | Bolt-On |
Description
Track Bracket, Bolt-On Conveyor Connection Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WMI Leveling Caster, Imperial Stem, 300 lb. (WMPIN-60S)
- WERNER 6 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FTP6206)
- DURASTAR Brake (Total Lock), 6x2, For 34 Series, Axle & Nut (TTL620 KIT)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 10' - 2-ply (EE2-902-10-T4)
- RICHARDS-WILCOX Carrier, 4Wheel, 250Lb Cap (2035.01718)
- RICHARDS-WILCOX Carrier, Insert Section (2035.00705)
- RICHARDS-WILCOX Conveyor Track, L10Ft, 7ga (2035.00471)
- RICHARDS-WILCOX Pendant, Clevis (2035.00319)
- RICHARDS-WILCOX Carrier, 8Wheel, 500Lb Cap (2035.00236)
- RICHARDS-WILCOX Horizontal Curve, Radius 2Ft, 90Deg (2035.01352)
- RICHARDS-WILCOX Drive Unit, 9-45FPM, 1 1/2HP (2035.01372)
- Richards-Wilcox Overhead Conveying