Shop All Spray Paint
Richards-Wilcox
Touch-up Paint, Tan, 12 oz
Mfr # 97100.73
Zoro # G8036077
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Beiges
- Color Tan
- Net Weight 12 oz
- Paint and Primer Surface Material Powder Coated Track and Curves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richards-Wilcox
- MFR # 97100.73
- Zoro # G8036077
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Beiges |
Color | Tan |
Net Weight | 12 oz |
Paint and Primer Surface Material | Powder Coated Track and Curves |
Conveyor Component Type | Touch-Up Paint |
Type | 12 oz Spray Can, Tan |
Color Family | Beiges |
Spray Paints Item | Touch-up Paint |
For Use With | Powder Coated Track and Curves |
Description
Touch-up Paint, Tan
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Flashing Cement, 10.1 oz, Solvent Base (301823)
- FLITZ Speedi Seal Premium-Grade Ceramic Coating - 16oz Bottle (MX 32806)
- WOOSTER 4" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric, 2 PK (R231-4)
- KRYLON Wheeled Marking Wand For Marking Paint and Chalk, Steel/Plastic, 34 in Length (K07096)
- RUST-OLEUM 11 Oz Pink Specialty Fluorescent Spray (1959830)
- KRYLON Paint 11-Oz Clr Acrylic Spray (K05515007)
- RUST-OLEUM Rust Preventative Spray Paint, Equipment Yellow, Gloss, 15 oz (V2148838)
- GENERAL PAINT Light Blue, Gloss, 12 oz (125741)
- RUST-OLEUM Spray Paint, OSHA Safety Red, Gloss, 12 oz (1660830)
- KRYLON INDUSTRIAL Spray Paint, Khaki Beige, Gloss, 12 oz (K02504A07)
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376886)
- Richards-Wilcox Spray Paint & Primer