Shop All Overhead Conveying
Richards-Wilcox
Take Up Assembly, Framed, 12In Travel
Mfr # 2035.01687
Zoro # G2139737
product price: $2,408.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,408.99
Free 30-Day Returns
Key Features
- Overall Length 5 ft 4 3/4 in
- For Use With Straight Track and Conveyor Chain on Powered Conveyor
- Type Framed, 12 in Travel, Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richards-Wilcox
- MFR # 2035.01687
- Zoro # G2139737
- Country of Origin United States
- Category Overhead Conveying
Dimensions
Overall Length | 5 ft 4 3/4 in |
Details
Item | Take-Up Assembly |
For Use With | Straight Track and Conveyor Chain on Powered Conveyor |
Type | Framed, 12 in Travel, Powder Coated |
Description
Take-Up Assembly Frame, 5 ft 4 3/4 in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Shelf Cart, Molded Plastic (Shelf), 3 Shelves (LP54E-B)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 51BF (S51)
- DAYTON Hand Truck, Cap 800 Lb, 47x22-1/4x22 (21U667)
- BAYHEAD PRODUCTS Cube Truck, 1/2 cu. yd., 600 lb. Cap, Red (UT-14 RED)
- RICHARDS-WILCOX Wedge Joint Bracket (2035.00021)
- RICHARDS-WILCOX Carrier, 4Wheel, 250Lb Cap (2035.01718)
- RICHARDS-WILCOX Carrier, Insert Section (2035.00705)
- RICHARDS-WILCOX Conveyor Track, L10Ft, 11ga (2035.00804)
- RICHARDS-WILCOX Horizontal Curve, Radius 2Ft, 90Deg (2035.01352)
- RICHARDS-WILCOX Pendant, Rigid Clevis (2035.00316)
- RICHARDS-WILCOX Conveyor Track, L10Ft, 7ga (2035.00471)
- Richards-Wilcox Overhead Conveying