Shop All Lubricants
Richards-Wilcox
Power Chain Lubricator
Mfr # 2035.02893
Zoro # G8091675
product price: $6,485.99
/ea
Free Shipping & Returns
$6,485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reservoir Capacity 5 1/2 gal
- Type Steel & Powder Coated, 120 V
- For Use With Conveyor Chain
- Includes Pre-mounted 2 ft Section of Track with 5.5 Gallon Reservoir
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richards-Wilcox
- MFR # 2035.02893
- Zoro # G8091675
- Country of Origin United States
- Category Lubricants
Details
Item | Chain Lubricator |
Reservoir Capacity | 5 1/2 gal |
Type | Steel & Powder Coated, 120 V |
For Use With | Conveyor Chain |
Includes | Pre-mounted 2 ft Section of Track with 5.5 Gallon Reservoir |
Description
Chain Lubricator, For Use With Conveyor Chain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 925602Q, Pressure Line, 3 micron, Outside-In (MF0058432)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 205ZZ (205-ZZ)
- BETA 1 FILTERS Suction Strainer replacement for FAM40MDCB70 / SOFIMA (B1SS0001338)
- ASTRO PNEUMATIC Astro Sleeve (AO1442-A03)
- SUPER LUBE Multipurpose Grease, PTFE, 120 lb., NLGI 0 (41120/0)
- LPS Chainmate Chain and Wire Lubricant, 11 Oz Aerosol Can, Black (02416)
- LUBRIPLATE Heavy Duty, Thick, Tacky Open Gear Grease PK12 (L0152-063)
- LUBRIPLATE No. 105, 4/6 Lb Tubs, Motor Assembly Grease (L0034-005)
- SPRAYON Moly Chain and Pin Lubricant, -20 to 300 Degrees F, 11 oz Aerosol Can (SC0202000)
- VHT VHT VHTSP128 11 oz Gloss Yellow High-Temperature Engine Enamel Aerosol Can (VHTSP128)
- LUBRIPLATE Bar & Chain Oil, 4/1 Gal Jugs, Iso-68/Sae-20 For All Chain Saws (L0720-057)
- Richards-Wilcox Lubricants