Shop All Overhead Conveying
Richards-Wilcox
Pendant, Straight Side
Mfr # 2035.00318
Zoro # G2354180
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conveyor Component Finish/Coating Galvanized
- Type Straight Side, Zinc Plated
- For Use With Conveyor Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richards-Wilcox
- MFR # 2035.00318
- Zoro # G2354180
- Country of Origin United States
- Category Overhead Conveying
Details
Item | Pendant for Conveyor Chain |
Conveyor Component Finish/Coating | Galvanized |
Type | Straight Side, Zinc Plated |
For Use With | Conveyor Chain |
Description
Pendant for Conveyor Chain, Galvanized, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Post Guard® Bollard Cover 4.5"Dia. x 52" H, Yellow/Black Tape (CL1385BK)
- TIRE CONVERSION TECHNOLOGIES, INC Medium Duty Wall Protector - 39-1/2" x 8-3/4", 1 Each (SWP-31)
- SERVICE CASTER 8 Inch Thermoplastic Rubber Swivel Caster Set with Ball Bearings and Brakes SCC (SCC-30CS820-TPRBD-TLB-4)
- STARKE Cable Festoon System, C-Track, 8-Wire, 14 AWG, 25' (SFCS8W-14AWG-25)
- RICHARDS-WILCOX Drive Unit, 9-45FPM, 1 1/2HP (2035.01372)
- RICHARDS-WILCOX Pendant, Clevis (2035.00319)
- RICHARDS-WILCOX Track Cleaner Brush Assembly (2035.02872)
- RICHARDS-WILCOX Carrier, Insert Section (2035.00705)
- RICHARDS-WILCOX Pendant, Rigid Clevis (2035.00316)
- RICHARDS-WILCOX Vertical Curve, Top, Radius 2Ft, 90Deg (2035.00980)
- RICHARDS-WILCOX Conveyor Track, L10Ft, 7ga (2035.00471)
- Richards-Wilcox Overhead Conveying