Shop All Overhead Conveying
Richards-Wilcox
Pendant, Clevis
Mfr # 2035.00319
Zoro # G3336630
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Conveyor Chain
- Type Clevis, Standard, Zinc Plated
- Conveyor Component Finish/Coating Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richards-Wilcox
- MFR # 2035.00319
- Zoro # G3336630
- Country of Origin United States
- Category Overhead Conveying
Details
Item | Pendant |
For Use With | Conveyor Chain |
Type | Clevis, Standard, Zinc Plated |
Conveyor Component Finish/Coating | Galvanized |
Description
Pendant for Conveyor Chain, Galvanized, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Pneumatic Caster, 10 in., 350 lb. (3G148)
- ZORO SELECT 24 in D x 49 1/4 in 36 in W (MSB9-2036-95)
- SUPERWINCH Wireless Remote Kit (2277)
- WMI Roll/Set Leveling Caster, Load Rating 1100lbs, 5/8", 11 Stem Mounted (WMPIN-120S-BLK)
- RICHARDS-WILCOX Vertical Curve, Top, Radius 2Ft, 90Deg (2035.00980)
- RICHARDS-WILCOX Track Cleaner Brush Assembly (2035.02872)
- RICHARDS-WILCOX Wedge Joint Bracket (2035.00021)
- RICHARDS-WILCOX Drive Unit, 9-45FPM, 1 1/2HP (2035.01372)
- RICHARDS-WILCOX Carrier, 8Wheel, 500Lb Cap (2035.00236)
- RICHARDS-WILCOX Horizontal Curve, Radius 2Ft, 90Deg (2035.01352)
- RICHARDS-WILCOX Horizontal Curve, Radius 4Ft, 90Deg (2035.01344)
- Richards-Wilcox Overhead Conveying