Shop All Overhead Conveying
Richards-Wilcox
Horizontal Curve, Radius 3Ft, 90Deg
Mfr # 2035.01338
Zoro # G7878211
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conveyor Component Material Steel
- Conveyor Component Finish/Coating Powder Coated
- Type Radius 3 Ft, 90 Deg, Powder Coated
- For Use With Manual Push Carriers, Powered Conveyor, Straight Track
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richards-Wilcox
- MFR # 2035.01338
- Zoro # G7878211
- Country of Origin United States
- Category Overhead Conveying
Details
Item | Overhead Conveyor Track Section |
Conveyor Component Material | Steel |
Conveyor Component Finish/Coating | Powder Coated |
Type | Radius 3 Ft, 90 Deg, Powder Coated |
For Use With | Manual Push Carriers, Powered Conveyor, Straight Track |
Description
Overhead Conveyor Track Section, Steel, Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Pallet Rack Drum Cradle, Blue, 15-7/8 in W (PRDC-42)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A3E20B8D3C1P6)
- DAYTON Lever Chain Hoist, 3,000 lb Load Capacity, 10 ft Hoist Lift, 1 7/64 in Hook Opening (4ZX47)
- ZORO SELECT Matl Handling Cart, Cardboard Only, Gray (N1017261-GRAY-CARDBOARD)
- RICHARDS-WILCOX Conveyor Track, L10Ft, 7ga (2035.00471)
- RICHARDS-WILCOX Carrier, Insert Section (2035.00705)
- RICHARDS-WILCOX Pendant, Clevis (2035.00319)
- RICHARDS-WILCOX Carrier, 4Wheel, 250Lb Cap (2035.01718)
- RICHARDS-WILCOX Track Bracket (2035.01912)
- RICHARDS-WILCOX Vertical Curve, Top, Radius 2Ft, 90Deg (2035.00980)
- RICHARDS-WILCOX Wedge Joint Bracket (2035.00021)
- Richards-Wilcox Overhead Conveying