Shop All Overhead Conveying
Richards-Wilcox
Horizontal Curve, Radius 1Ft 6In, 90Deg
Mfr # 2035.02064
Zoro # G8033943
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conveyor Component Material Steel
- Conveyor Component Finish/Coating Powder Coated
- Type Horizontal Curve, Radius 1 Ft 6 in, 90 Deg
- For Use With Manual Push Carriers, Powered Conveyor, Straight Track
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richards-Wilcox
- MFR # 2035.02064
- Zoro # G8033943
- Country of Origin United States
- Category Overhead Conveying
Details
Item | Overhead Conveyor Track Section |
Conveyor Component Material | Steel |
Conveyor Component Finish/Coating | Powder Coated |
Type | Horizontal Curve, Radius 1 Ft 6 in, 90 Deg |
For Use With | Manual Push Carriers, Powered Conveyor, Straight Track |
Description
Overhead Conveyor Track Section, Steel, Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRBANKS Casters, Phenolic, Swivel, 6" (N22-6-MC)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow (EE1802NFX12)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (4JX79)
- VALLEY CRAFT Ezy-Tilt Standard 2-Wheel Pallet Truck, S (F84738A8)
- RICHARDS-WILCOX Horizontal Curve, Radius 4Ft, 90Deg (2035.01344)
- RICHARDS-WILCOX Conveyor Track, L10Ft, 11ga (2035.00804)
- RICHARDS-WILCOX Horizontal Curve, Radius 3Ft, 90Deg (2035.01338)
- RICHARDS-WILCOX Carrier, 4Wheel, 250Lb Cap (2035.01718)
- RICHARDS-WILCOX Vertical Curve, Top, Radius 2Ft, 90Deg (2035.00980)
- RICHARDS-WILCOX Drive Unit, 9-45FPM, 1 1/2HP (2035.01372)
- RICHARDS-WILCOX Carrier, Insert Section (2035.00705)
- Richards-Wilcox Overhead Conveying