Shop All Overhead Conveying
Richards-Wilcox
Expansion Sleeve, L1Ft 10In
Mfr # 2035.01114
Zoro # G8123001
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 ft 10 in
- Includes Two Pieces for Field Assembly
- Type Length 1 Ft 10", Powder Coated
- Conveyor Component Material Steel
- Conveyor Component Finish/Coating Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richards-Wilcox
- MFR # 2035.01114
- Zoro # G8123001
- Country of Origin United States
- Category Overhead Conveying
Dimensions
Overall Length | 1 ft 10 in |
Details
Item | Expansion Sleeve |
Includes | Two Pieces for Field Assembly |
Type | Length 1 Ft 10", Powder Coated |
Conveyor Component Material | Steel |
Conveyor Component Finish/Coating | Powder Coated |
For Use With | Conveyor Chain, Straight Track |
Description
Overhead Conveyor Track Section, Steel, Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Insert Pin - 1" Collar - #5 (0007-115)
- DAYTON Web Sling, Type 3, 4 ft L, 1 in W, Polyester, Gray (2MJV3)
- ALL GEAR Bull Rope, PES/Nylon, 7/8 In. dia., 150ft L (AGBR78150)
- DAYTON Spring, MHG302SG (MHG302SG)
- RICHARDS-WILCOX Pendant, Clevis (2035.00319)
- RICHARDS-WILCOX Horizontal Curve, Radius 2Ft, 90Deg (2035.01352)
- RICHARDS-WILCOX Wedge Joint Bracket (2035.00021)
- RICHARDS-WILCOX Carrier, 8Wheel, 500Lb Cap (2035.00236)
- RICHARDS-WILCOX Track Cleaner Brush Assembly (2035.02872)
- RICHARDS-WILCOX Pendant, Rigid Clevis (2035.00316)
- RICHARDS-WILCOX Drive Unit, 9-45FPM, 1 1/2HP (2035.01372)
- Richards-Wilcox Overhead Conveying