Shop All Overhead Conveying
Richards-Wilcox
Conveyor Track, L5Ft, 7ga
Mfr # 2035.02119
Zoro # G8459421
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 ft
- Type Length 5 Ft, 7 ga, Stainless Steel
- Conveyor Component Finish/Coating Unfinished
- For Use With Conveyor Chain or Manual Push Carriers
- Conveyor Component Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richards-Wilcox
- MFR # 2035.02119
- Zoro # G8459421
- Country of Origin United States
- Category Overhead Conveying
Dimensions
Overall Length | 5 ft |
Details
Item | Overhead Conveyor Track Section |
Type | Length 5 Ft, 7 ga, Stainless Steel |
Conveyor Component Finish/Coating | Unfinished |
For Use With | Conveyor Chain or Manual Push Carriers |
Conveyor Component Material | Stainless Steel |
Description
Overhead Conveyor Track Section, Stainless Steel, Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted, Grey (STK0526-20)
- ZORO SELECT Self Dumping Hopper, Heavy Duty, Yellow (50099 YELLOW)
- TRI-ARC 156 in H Steel All Direction Ladder, 12 Steps, 450 lb Load Capacity (KDED112246)
- US CARGO CONTROL 5/16" x 10' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (516G100QOS-10)
- RICHARDS-WILCOX Carrier, 4Wheel, 250Lb Cap (2035.01718)
- RICHARDS-WILCOX Drive Unit, 9-45FPM, 1 1/2HP (2035.01372)
- RICHARDS-WILCOX Carrier, 8Wheel, 500Lb Cap (2035.00236)
- RICHARDS-WILCOX Pendant, Rigid Clevis (2035.00316)
- RICHARDS-WILCOX Carrier, Insert Section (2035.00705)
- RICHARDS-WILCOX Vertical Curve, Top, Radius 2Ft, 90Deg (2035.00980)
- Richards-Wilcox Overhead Conveying