Shop All Overhead Conveying
Richards-Wilcox
Conveyor Track, L10Ft, 11ga
Mfr # 2035.00804
Zoro # G2354171
product price: $131.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$131.99
Free 30-Day Returns
Key Features
- Overall Length 10 ft
- Conveyor Component Material Steel
- For Use With Manual Push Carriers Only
- Conveyor Component Finish/Coating Powder Coated
- Type Length 10 Ft, 11 ga, Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richards-Wilcox
- MFR # 2035.00804
- Zoro # G2354171
- Country of Origin United States
- Category Overhead Conveying
Dimensions
Overall Length | 10 ft |
Details
Item | Overhead Conveyor Track Section |
Conveyor Component Material | Steel |
For Use With | Manual Push Carriers Only |
Conveyor Component Finish/Coating | Powder Coated |
Type | Length 10 Ft, 11 ga, Powder Coated |
Description
Overhead Conveyor Track Section, Steel, Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Filter Element (60857GT)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21S-C040R-16)
- BAUER LADDER Folding Cable Hooks for Fiberglass Straight Ladders, PR (07003)
- ZORO SELECT 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (44ZJ63)
- RICHARDS-WILCOX Carrier, 8Wheel, 500Lb Cap (2035.00236)
- RICHARDS-WILCOX Pendant, Rigid Clevis (2035.00316)
- RICHARDS-WILCOX Track Bracket (2035.01912)
- RICHARDS-WILCOX Track Cleaner Brush Assembly (2035.02872)
- RICHARDS-WILCOX Drive Unit, 9-45FPM, 1 1/2HP (2035.01372)
- RICHARDS-WILCOX Horizontal Curve, Radius 2Ft, 90Deg (2035.01352)
- Richards-Wilcox Overhead Conveying