Shop All Overhead Conveying
Richards-Wilcox
Conveyor Track, L 8Ft, 11Ga
Mfr # 2035.01964
Zoro # G8445902
product price: $546.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$546.99
Free 30-Day Returns
Key Features
- Overall Length 8 ft
- Conveyor Component Material Stainless Steel
- For Use With Conveyor Chain or Manual Push Carriers
- Conveyor Component Finish/Coating Unfinished
- Type Length 8 Ft, 11 ga, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richards-Wilcox
- MFR # 2035.01964
- Zoro # G8445902
- Country of Origin United States
- Category Overhead Conveying
Dimensions
Overall Length | 8 ft |
Details
Item | Overhead Conveyor Track Section |
Conveyor Component Material | Stainless Steel |
For Use With | Conveyor Chain or Manual Push Carriers |
Conveyor Component Finish/Coating | Unfinished |
Type | Length 8 Ft, 11 ga, Stainless Steel |
Description
Overhead Conveyor Track Section, Stainless Steel, Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Carabiner Clip, 2 In., Plastic, Black (SBP2-03-01BG)
- CURT Blue Cargo Strap w/J-Hooks, 16 ft. (83019)
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/2 in, 250 lb, Gry (P12S-PRP035B-12)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB703236)
- RICHARDS-WILCOX Conveyor Track, L10Ft, 11ga (2035.00804)
- RICHARDS-WILCOX Vertical Curve, Top, Radius 2Ft, 90Deg (2035.00980)
- RICHARDS-WILCOX Horizontal Curve, Radius 3Ft, 90Deg (2035.01338)
- RICHARDS-WILCOX Pendant, Rigid Clevis (2035.00316)
- RICHARDS-WILCOX Drive Unit, 9-45FPM, 1 1/2HP (2035.01372)
- RICHARDS-WILCOX Carrier, Insert Section (2035.00705)
- RICHARDS-WILCOX Track Cleaner Brush Assembly (2035.02872)
- Richards-Wilcox Overhead Conveying