Shop All Overhead Conveying
Richards-Wilcox
Carrier, Insert Section
Mfr # 2035.00705
Zoro # G7934026
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conveyor Component Material Steel
- Type Insert Section, Powder Coated
- Includes Removable Track Section and Bolts
- For Use With Conveyor Track and Carriers
- Conveyor Component Finish/Coating Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richards-Wilcox
- MFR # 2035.00705
- Zoro # G7934026
- Country of Origin United States
- Category Overhead Conveying
Details
Item | Overhead Conveyor Track Section |
Conveyor Component Material | Steel |
Type | Insert Section, Powder Coated |
Includes | Removable Track Section and Bolts |
For Use With | Conveyor Track and Carriers |
Conveyor Component Finish/Coating | Powder Coated |
Description
Overhead Conveyor Track Section, Steel, Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Platform Truck, 2500 lb., 60 In L (3BE80)
- TIVOLI 16 ft Aluminum Extension Ladder, 300 lb Load Capacity (PROX16)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 2 in W, Nylon, Yellow (EE1602NTX3)
- ZORO SELECT Fork Extensions, 84in.L x 6inW, Strap, PK2 (35LU45)
- RICHARDS-WILCOX Pendant, Rigid Clevis (2035.00316)
- RICHARDS-WILCOX Track Bracket (2035.01912)
- RICHARDS-WILCOX Horizontal Curve, Radius 3Ft, 90Deg (2035.01338)
- RICHARDS-WILCOX Pendant, Clevis (2035.00319)
- RICHARDS-WILCOX Horizontal Curve, Radius 4Ft, 90Deg (2035.01344)
- RICHARDS-WILCOX Track Cleaner Brush Assembly (2035.02872)
- Richards-Wilcox Overhead Conveying