Shop All Overhead Conveying
Richards-Wilcox
Carrier, 8Wheel, 500Lb Cap
Mfr # 2035.00236
Zoro # G7807782
product price: $899.99
/ea
Free Shipping & Returns
$899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 ft 10 in
- Includes Wheel Assemblies, Load Bars, Eye-bolt, Cotter Pins and Nuts for Field Assembly
- Conveyor Component Material Iron, Steel
- Maximum Load Capacity 500 lb
- For Use With Track and Curves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richards-Wilcox
- MFR # 2035.00236
- Zoro # G7807782
- Country of Origin United States
- Category Overhead Conveying
Dimensions
Overall Length | 1 ft 10 in |
Details
Item | Manual-Push Carrier |
Includes | Wheel Assemblies, Load Bars, Eye-bolt, Cotter Pins and Nuts for Field Assembly |
Conveyor Component Material | Iron, Steel |
Maximum Load Capacity | 500 lb |
For Use With | Track and Curves |
Type | 8 Wheel, 500 Lb Cap, Powder Coated and Zinc Plated |
Description
Manual-Push Carrier, Maximum Load Capacity 500 lb, 1 ft 10 in Overall Length, Iron, Steel, Includes Wheel Assemblies, Load Bars, Eye-bolt, Cotter Pins and Nuts for Field Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Anchor Shackle - Bolt Type - Import - 3/4" Steel - 4.75 Ton (BTAS34)
- FLEMING SUPPLY 5053 Fleming Supply Tool | Premium 4-Pack | Car Tire Dolly - Tire Skates (319893DPH)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 36"D, Adjusts 9"-14"H (AHW-H-2436)
- LITTLE GIANT LADDER SYSTEMS Little Giant 26999 Trestle Brackets for Multi-Position Ladders (89726999)
- RICHARDS-WILCOX Horizontal Curve, Radius 4Ft, 90Deg (2035.01344)
- RICHARDS-WILCOX Vertical Curve, Top, Radius 2Ft, 90Deg (2035.00980)
- RICHARDS-WILCOX Conveyor Track, L10Ft, 11ga (2035.00804)
- RICHARDS-WILCOX Wedge Joint Bracket (2035.00021)
- RICHARDS-WILCOX Pendant, Rigid Clevis (2035.00316)
- RICHARDS-WILCOX Drive Unit, 9-45FPM, 1 1/2HP (2035.01372)
- RICHARDS-WILCOX Horizontal Curve, Radius 2Ft, 90Deg (2035.01352)
- Richards-Wilcox Overhead Conveying