Shop All Painting Tools
Richard
Wood Extension Pole, 3 Sections, 42"
Mfr # 95049
Zoro # G6936577
product price: $5.39
/ea
Sold in multiples of 6 for $32.34
$32.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Threaded Paint Roller Frames
- Length 12 to 42 ft.
- Material Plastic Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richard
- MFR # 95049
- Zoro # G6936577
- UPC # 066395950498
- Country of Origin China
- Category Painting Tools
Dimensions
Length | 12 to 42 ft. |
Details
For Use With | All Threaded Paint Roller Frames |
Item | Wood Extension Pole,3 Sections |
Material | Plastic Tip |
Description
Wood Extension Pole,3 Sections,42 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX 5 Gal Squirrel Mixer Poly Paint Mixer (69012)
- JASCO Premium Paint & Epoxy Remover 16 oz (EJPR502SC)
- LINZER 1-1/2 in. Flat Chip Brush (1500-1-1/2)
- KOOL SEAL Kool Seal KS0024600-20 5 Gallon Fibered Aluminum Roof Coating (602219)
- RICHARD Replacement Pad, for Item #95018, 1", PK3 (95028)
- RICHARD Paint Brush Extender (95501)
- RICHARD Pad Painter, Deck And Stain, 7" (95022)
- RICHARD Paint Cleaning Tool, 3-In-1 (29600)
- RICHARD Replacement Pad Painter, for # 95026, 9" (95027)
- RICHARD Pad Painter, Deck And Stain, 9" (95026)
- RICHARD Trimmer Pad, 1" (95018)
- Richard Painting Tools