Shop All Painting Tools
Richard
Replacement Pad Painter, for # 95026, 9"
Mfr # 95027
Zoro # G6936233
product price: $3.49
/ea
Sold in multiples of 6 for $20.94
$20.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Types of Paints, Stains and Wood Sealers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richard
- MFR # 95027
- Zoro # G6936233
- UPC # 066395950276
- Country of Origin China
- Category Painting Tools
Dimensions
Length | 7" |
Details
For Use With | All Types of Paints, Stains and Wood Sealers |
Item | Replacement Pad Painter |
Description
Replacement Pad Painter,for # 95026,9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC 20 oz. Opaque Black Rubberized Undercoating (05347)
- RUST-OLEUM 1 gal Floor Coating Kit, High Gloss Finish, Clear, Solvent Base (292514)
- MINWAX 1 Qt Special Walnut Wood Finish Oil-Based Wood Stain (70006)
- WOOSTER 2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (4170-2)
- RICHARD Pad Painter, Deck And Stain, 7" (95022)
- RICHARD Pad Painter, Deck And Stain, 9" (95026)
- RICHARD Trim Wheel Kit, for Extension Pole (95008)
- RICHARD Paint Brush Extender (95501)
- RICHARD Paint Cleaning Tool, 3-In-1 (29600)
- RICHARD Trimmer Pad, 1" (95018)
- LINZER Linzer Pro Edge 3 In. x 6 In. Foam Handle Pad Painter (PD 7006)
- Richard Painting Tools