Shop All Paint Roller Covers
This Product is Discontinued
Richard
9" Paint Roller Cover, Mohair (Discontinued)
Mfr # 99921-US
Zoro # G6935131
This Product is Discontinued
Key Features
- Length 9"
- Roller Length 9"
- Cover Material Mohair
- Core Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richard
- MFR # 99921-US
- Zoro # G6935131
- UPC # 066395999404
- Country of Origin Canada
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Details
Item | Paint Roller Cover |
Cover Material | Mohair |
Core Material | Phenolic |
Description
Mohair Roller Cover,9 In.,Phenolic Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.