Shop All Paint Roller Covers
Richard
9" Paint Roller Cover, 3/8" Nap, Woven Fabric, 3 PK
Mfr # 99830-US
Zoro # G6936583
product price: $5.29
/pk 3, $1.76/ea
Sold in multiples of 20 for $105.80
$105.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 3/8"
- Cover Material Woven Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richard
- MFR # 99830-US
- Zoro # G6936583
- UPC # 066395998476
- Country of Origin Canada
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Woven Fabric |
Description
Wvn Lint Free Rllr Cover,9 In.,3/8 In.Pile,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Paint Can and Lid, Unlined, 1 gal., PK34 (G4780-AR34)
- RUST-OLEUM Performance Coating, Safety Red, Acrylic (210475)
- BINKS Spray Gun Fluid Nozzle, For 4YP07 (45-6601)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 17 oz., Athletic Scarlet, Water -Based (K00830808)
- RICHARD Foam Roller Cover, w/Frame, Wound, 3" (94027)
- RICHARD 4" Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK (94252)
- RICHARD 3" Paint Roller Cover, 3/8" Nap, Woven Fabric (94009)
- RICHARD 9" Paint Roller Cover, 1/2" Nap, Woven Fabric, 6 PK (99861-US)
- RICHARD 9" Paint Roller Cover, 1/2" Nap, Microfiber, 3 PK (91027-US)
- RICHARD 9" Paint Roller Cover, 1/2" Nap, Woven (99543-US)
- PREMIER 9" Paint Roller Cover, 5/16" Nap, Microfiber (9MCR-1)
- Richard Paint Roller Covers