Shop All Paint Roller Covers
Richard
9" Paint Roller Cover, 3/8" Nap, Woven Fabric, 10 PK
Mfr # 99850-US
Zoro # G6936610
product price: $14.39
/pk 10, $1.44/ea
Sold in multiples of 12 for $172.68
$172.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 3/8"
- Cover Material Woven Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richard
- MFR # 99850-US
- Zoro # G6936610
- UPC # 066395998759
- Country of Origin Canada
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Woven Fabric |
Description
Wvn Lnt Free Rllr Cover,9 In.,3/8 In.Pile,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16 oz. Rubberized Undercoating 6PK (03584)
- PURDY 7" Paint Roller Cover, 1/4" Nap Nap, Woven Dralon (140662071)
- ENVIROWASH Paint Flocculation Agent, 4000g/3000g (51610)
- GERSON Elite Paint Strainer - 190 Micron Fine Yellow Mesh, 125-Count, Case of 4, 500PK (010614Y)
- RICHARD Rnd Ends, Foam Roller, 4", 7/16"Pile, PK2, 2 PK (94005)
- RICHARD 4" Paint Roller Cover, 1/4" Nap, Woven Fabric (94010)
- RICHARD 18" Paint Roller Cover, 3/8" Nap, Woven Fabric (91809)
- RICHARD 3" Paint Roller Cover, 3/8" Nap, Woven Fabric (94009)
- RICHARD Foam Roller Cover, w/Frame, Wound, 3" (94027)
- RICHARD 3" Paint Roller Cover, 1/4" Nap, Woven Fabric (94008)
- PURDY 6-1/2" Mini Paint Roller Cover, 3/8" Nap Nap, Woven Dralon, 2 PK (140605062)
- Richard Paint Rollers and Frames