Shop All Paint Roller Covers
Richard
9" Paint Roller Cover, 3/8" Nap, Microfiber
Mfr # 98002-US
Zoro # G6934982
product price: $2.35
/ea
Sold in multiples of 24 for $56.40
$56.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 3/8"
- Cover Material Microfiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richard
- MFR # 98002-US
- Zoro # G6934982
- UPC # 066395998735
- Country of Origin Canada
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Microfiber |
Description
Micro Fiber Roller Cover,9 In.,3/8 In.Pile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENOFIN 1 Gal Natural Cedar Stain & Sealer Transparent Stain & Sealer (FSSNCGA)
- RUST-OLEUM 1/2 Pt White Stops Rust Rusty Metal Primer (7780730)
- SEYMOUR MIDWEST InvertedTipAirTechPrec.Blue20oz (20-353)
- TESTORS Gloss Green Enamel (TES1124TT)
- RICHARD 4" Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK (94064)
- RICHARD 18" Paint Roller Cover, 1/2" Nap, Woven Fabric (91817)
- RICHARD 9" Paint Roller Cover, 3/8" Nap, Microfiber (99572-US)
- RICHARD 18" Paint Roller Cover, 3/8" Nap, Woven Fabric (91809)
- RICHARD 9" Paint Roller Cover, 3/4" Nap, Woven Fabric (99205-US)
- RICHARD 9" Paint Roller Cover, 1/2" Nap, Microfiber (99524-US)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Woven Fabric (RR668)
- Richard Paint Roller Covers