Shop All Paint Roller Covers
Richard
9" Paint Roller Cover, 3/8" Nap, Microfiber, 3 PK
Mfr # 98030-US
Zoro # G6935070
product price: $5.59
/pk 3, $1.86/ea
Sold in multiples of 20 for $111.80
$111.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 3/8"
- Cover Material Microfiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richard
- MFR # 98030-US
- Zoro # G6935070
- UPC # 066395998544
- Country of Origin Canada
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Microfiber |
Description
Micro Fiber Roller Cover,9 In.,3/8 In.Pile,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX WipeOn Poly Satin Clear WaterBased Polyurethane 1 pt (409170000)
- SLIPDOCTORS SlipDoctors - Alpha Grip Gal White (S-CT-ALPHAWH1G)
- WEST SYSTEM Epoxy Kit G/Flex Tough (650-8)
- GENERAL FINISHES 1 Pt Natural Wood Stain Water-Based Penetrating Stain (WNPT)
- RICHARD 9" Paint Roller Cover, 3/8" Nap, Woven Fabric, 3 PK (99830-US)
- RICHARD Foam Roller Cover, w/Frame, Wound, 3" (94027)
- RICHARD 9" Paint Roller Cover, 3/8" Nap, Woven Fabric, 10 PK (99850-US)
- RICHARD 3" Paint Roller Cover, 3/8" Nap, Woven Fabric (94009)
- RICHARD 4" Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK (94064)
- RICHARD 3" Paint Roller Cover, 3/8" Nap, 2 PK (94038)
- LIGHT HOUSE BEAUTY R206 4 in. Super Doo-Z 0.18 in. Nap Roller Cover (LI3577549)
- Richard Paint Roller Covers