Shop All Paint Roller Covers
Richard
9" Paint Roller Cover, 3/8" Nap, 3 PK
Mfr # 91001-US
Zoro # G6934958
product price: $4.65
/pk 3, $1.55/ea
Sold in multiples of 20 for $93.00
$93.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richard
- MFR # 91001-US
- Zoro # G6934958
- UPC # 066395999558
- Country of Origin Canada
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Description
Gen.Purpose Roller Cover,9 In.,3/8 In.Pile,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VHT VHT S24-DE1618 12 oz Engine Enamel Paint - Detroit Diesel Alpine Green (S24-DE1618)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (R239)
- RADIA Paint Shaker, Explosion Proof, 5 gal Pails (05025-X1)
- GRACO O-ring (117828)
- RICHARD 4" Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK (94252)
- RICHARD 3" Paint Roller Cover, 3/8" Nap, Woven Fabric (94009)
- RICHARD 9" Paint Roller Cover, 1/2" Nap, Microfiber, 3 PK (98031-US)
- RICHARD 3" Paint Roller Cover, 3/8" Nap, Microfiber (94045)
- RICHARD 4" Paint Roller Cover, 3/8" Nap (94044)
- RICHARD 4" Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK (94064)
- WEILER 9" Premium Roller Cover, 3/16" Nap, for Smooth Surfaces (49061)
- Richard Paint Rollers and Frames