Shop All Paint Roller Covers
Richard
9" Paint Roller Cover, 3/4" Nap, Woven Fabric
Mfr # 99205-US
Zoro # G6936120
product price: $3.39
/ea
Sold in multiples of 12 for $40.68
$40.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 3/4"
- Cover Material Woven Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richard
- MFR # 99205-US
- Zoro # G6936120
- UPC # 066395998360
- Country of Origin Canada
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Woven Fabric |
Description
Pro Series Roller Cover,9 In.,3/4 In.Pile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS 1 Qt Modern Masters MM200 Pale Gold WB Decorative Metallic Paint (MM200)
- WOOSTER 2", 4", 6" (Round), 1/4", 3/8", 1/2" (Flat) Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1974)
- WOOSTER 4" Paint Roller Cover, 3/16" Nap Nap, Woven Fabric (R206)
- ZERO RUST Zero-Rust Industrial Primer (AR-60SP)
- RICHARD 18" Paint Roller Cover, 3/8" Nap, Synthetic Wool (91803)
- RICHARD 9" Paint Roller Cover, 3/8" Nap, Woven Fabric, 10 PK (99850-US)
- RICHARD 3" Paint Roller Cover, 3/8" Nap, Microfiber (94045)
- RICHARD 3" Paint Roller Cover, 3/8" Nap, Woven Fabric (94009)
- RICHARD 4" Mini Paint Roller Cover, Microfiber, 2 PK (94049)
- RICHARD 9" Paint Roller Cover, 3/8" Nap, Microfiber (99572-US)
- WHIZZ 18 in Paint Roller Cover, 3/4" Nap, Microfiber (51818)
- Richard Paint Roller Covers