Shop All Paint Roller Covers
Richard
9" Paint Roller Cover, 1/2" Nap, Woven Fabric
Mfr # 99803-US
Zoro # G6431317
product price: $2.25
/ea
Sold in multiples of 24 for $54.00
$54.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 1/2"
- Cover Material Woven Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richard
- MFR # 99803-US
- Zoro # G6431317
- UPC # 066395992269
- Country of Origin Canada
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Woven Fabric |
Description
Roller Cover,Woven Lint Free,9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 1-1/4" Nap, Knit Lambswool/Polyester (R298-9)
- RUST-OLEUM Rust-Oleum Specialty White Oil-Based Alkyd Spray Primer 12 oz (209460)
- DEVILBISS AUTOMOTIVE REFINISHING SSL-10 SPRAY GUN LUBE (DV181001)
- PROSTRIPE Prostripe 3/16 In X 150Ft Double Black Pinstripe (72002) (R41002)
- RICHARD 9" Paint Roller Cover, 1/2" Nap, Microfiber, 3 PK (98031-US)
- RICHARD 9" Paint Roller Cover, 3/8" Nap, Microfiber (99572-US)
- RICHARD 4" Paint Roller Cover, 3/8" Nap (94044)
- RICHARD 18" Paint Roller Cover, 3/8" Nap, Woven Fabric (91809)
- RICHARD 4" Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK (94064)
- RICHARD 4" Paint Roller Cover, 3/8" Nap, Microfiber (94100)
- PURDY 6-1/2 in. Roller Cvr 2-Pk Golden Eagl 3/4 in. (140605065)
- Richard Paint Roller Covers