Shop All Paint Roller Covers
Richard
9" Paint Roller Cover, 1/2" Nap, Woven Fabric
Mfr # 99802-US
Zoro # G6431560
product price: $2.15
/ea
Sold in multiples of 24 for $51.60
$51.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 1/2"
- Cover Material Woven Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richard
- MFR # 99802-US
- Zoro # G6431560
- UPC # 066395992252
- Country of Origin Canada
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Woven Fabric |
Description
Roller Cover,Woven Lint Free,9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORK TOOLS 16" Whizz Heavy Duty Mini-Roller Frame (86600)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Orange, Water -Based (A03700004)
- MINWAX Wood Finish Semi-Transparent Dark Walnut Oil-Based Penetrating Stain 1 gal (710810000)
- KRYLON 9 Oz White NOW Enamel Spray Paint (21212)
- RICHARD 9" Paint Roller Cover, 1/2" Nap, Woven Fabric, 6 PK (99861-US)
- RICHARD 18" Paint Roller Cover, 1/2" Nap, Woven Fabric (91808)
- RICHARD 9" Paint Roller Cover, 1/2" Nap, Microfiber, 3 PK (98031-US)
- RICHARD 9" Paint Roller Cover, 3/8" Nap, Woven Fabric, 10 PK (99850-US)
- RICHARD 4" Paint Roller Cover, 1/4" Nap, Woven Fabric, 2 PK (94011)
- RICHARD 9" Paint Roller Cover, 1/2" Nap, Woven (99543-US)
- WOOSTER 7" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR666-7)
- Richard Paint Roller Covers