Shop All Paint Roller Covers
Richard
9" Paint Roller Cover, 1/2" Nap, Woven Fabric
Mfr # 99204-US
Zoro # G6936139
product price: $2.99
/ea
Sold in multiples of 12 for $35.88
$35.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 1/2"
- Cover Material Woven Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richard
- MFR # 99204-US
- Zoro # G6936139
- UPC # 066395998049
- Country of Origin Canada
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Woven Fabric |
Description
Pro Series Roller Cover,9 In.,1/2 In.Pile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JELMAR Clr Stain Magnet 26Oz (CSR-6)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Flash Copper, 1 gal (ME65632)
- RAINGUARD BRANDS 1 Gal. VandlGuardOne Anti-Graffiti Coating, Semi-Satin, Clear (VG-7003)
- GRACO RAC X SwitchTip, 531 (LTX531)
- RICHARD 4" Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK (94064)
- RICHARD 9" Paint Roller Cover, 1/2" Nap, Woven (99543-US)
- RICHARD 9" Paint Roller Cover, 3/8" Nap, Woven Fabric, 3 PK (99830-US)
- RICHARD Foam Roller Cover, w/Frame, Wound, 3" (94027)
- RICHARD 9" Paint Roller Cover, 1/2" Nap, Microfiber, 3 PK (91027-US)
- RICHARD 4" Mini Paint Roller Cover, Microfiber, 2 PK (94049)
- WORK TOOLS 6" Mini Paint Roller Cover, Velour, 2 PK (51016)
- Richard Paint Roller Covers