Shop All Paint Roller Covers
Richard
9" Paint Roller Cover, 1/2" Nap, Woven Fabric, 3 PK
Mfr # 99831-US
Zoro # G6936540
product price: $5.99
/pk 3, $2.00/ea
Sold in multiples of 20 for $119.80
$119.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 1/2"
- Cover Material Woven Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richard
- MFR # 99831-US
- Zoro # G6936540
- UPC # 066395998483
- Country of Origin Canada
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Woven Fabric |
Description
Wvn Lint Free Rllr Cover,9 In.,1/2 In.Pile,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spray Gun, 0.055 in./1.4mm Nozzle (48PX88)
- PURDY 9" Paint Roller Cover, 3/8" Nap, Polyester (144608092)
- ACE Insl-X Tough Sheild Satin Gray Pearl Water-Based Floor and Patio Coating 1 gal (CTS330899-01)
- PURDY 1-1/2" Angle Sash Paint Brush, Nylon Bristle (144080215)
- RICHARD 9" Paint Roller Cover, 1/2" Nap, Microfiber, 3 PK (91027-US)
- RICHARD 9" Paint Roller Cover, 1/2" Nap, Woven Fabric (99802-US)
- RICHARD 9" Paint Roller Cover, 1/2" Nap, Woven (99543-US)
- RICHARD 4" Paint Roller Cover, 1/4" Nap, Woven Fabric (94010)
- RICHARD 4" Paint Roller Cover, 1/4" Nap, Woven Fabric, 2 PK (94011)
- RICHARD 9" Paint Roller Cover, 1/2" Nap, Microfiber, 3 PK (98031-US)
- WOOSTER 9" Floor Coating Roller, Plastic Looped (R233)
- Richard Paint Rollers and Frames