Shop All Paint Roller Covers
Richard
9" Paint Roller Cover, 1/2" Nap, Woven
Mfr # 99543-US
Zoro # G6935737
product price: $3.69
/ea
Sold in multiples of 12 for $44.28
$44.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 1/2"
- Cover Material Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richard
- MFR # 99543-US
- Zoro # G6935737
- UPC # 066395999541
- Country of Origin Canada
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Woven |
Description
Paint Roller Cover,9 In.,1/2 In.Pile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANEST IWATA Pressure Gun, LPH200, LPH-200-122P, 1.2mm (LPH200-122P PRESSURE GUN ONLY)
- MODERN MASTER Protective Coat Mat Gl (MCS901GAL)
- WOOSTER 1 Gal Bucket Grid R008 (00R0080000)
- SIKKENS LV650 Sealer Grey (483252)
- RICHARD 4" Paint Roller Cover, 3/8" Nap, Microfiber (94100)
- RICHARD 9" Paint Roller Cover, 3/8" Nap, Foam (99902-US)
- RICHARD 4" Paint Roller Cover, 3/8" Nap (94044)
- RICHARD 9" Paint Roller Cover, 1/2" Nap, Woven Fabric (99802-US)
- RICHARD 9" Paint Roller Cover, 3/4" Nap, Woven Fabric (99205-US)
- RICHARD 18" Paint Roller Cover, 3/8" Nap, Synthetic Wool (91803)
- PURDY 9" Paint Roller Cover, 3/8" Nap, Nylon/Polyester (144602092)
- Richard Paint Rollers and Frames