Shop All Paint Roller Covers
Richard
9" Paint Roller Cover, 1/2" Nap, Microfiber, 3 PK
Mfr # 98031-US
Zoro # G6935028
product price: $7.49
/pk 3, $2.50/ea
Sold in multiples of 20 for $149.80
$149.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 1/2"
- Cover Material Microfiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richard
- MFR # 98031-US
- Zoro # G6935028
- UPC # 066395998551
- Country of Origin Canada
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Microfiber |
Description
Micro Fiber Roller Cover,9 In.,1/2 In.Pile,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 3 in. Plato Brush (144332030)
- ZORO SELECT 4" Mini Paint Roller Cover, 1/2" Nap, Acrylic, 2 PK (415M69)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Microfiber (9UM38)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Knit Fabric (R563-9)
- RICHARD 4" Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK (94064)
- RICHARD 3" Paint Roller Cover, 3/8" Nap, 2 PK (94038)
- RICHARD 9" Paint Roller Cover, 3/8" Nap, Woven Fabric, 3 PK (99830-US)
- RICHARD 4" Paint Roller Cover, 1/4" Nap, Woven Fabric, 2 PK (94011)
- RICHARD Rnd Ends, Foam Roller, 4", 7/16"Pile, PK2, 2 PK (94005)
- RICHARD 9" Paint Roller Cover, 1/2" Nap, Microfiber (99524-US)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (RR923)
- Richard Paint Rollers and Frames