Shop All Paint Brushes
Richard
7/8" Round Trim Paint Brush
Mfr # 13721
Zoro # G6936629
product price: $7.59
/ea
Sold in multiples of 6 for $45.54
$45.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Round Trim
- Brush Handle Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richard
- MFR # 13721
- Zoro # G6936629
- UPC # 066395137219
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 7/8" |
Details
Item | Paint Brush |
Brush Style | Round Trim |
Brush Handle Style | Round |
Description
Wood Trim Brush,Round,7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Airless Paint Sprayer, 1/2 HP (0580005)
- DEVILBISS Disposable Disk Filter, PK24 (DPC-65-K24)
- OSBORN 4" Chip Paint Brush, Wood Handle (0008602000)
- CORROSEAL Water-Based Rust Converter Metal Primer, Rust Converter, 1 Quart, 2PK (82320-2PK)
- RICHARD 5/8" Round Trim Paint Brush (13715)
- RICHARD 3/4" Round Trim Paint Brush (13718)
- RICHARD 1" Round Trim Paint Brush (13725)
- RICHARD 2" Angle Paint Brush (80822)
- RICHARD 1" Angle Paint Brush, Polyester Bristle (80501)
- RICHARD 2-1/2" Angle Paint Brush (80873)
- WOOSTER 1 1/2" AS, 1" TAS, 2" Var Angle Sash Paint Brush Set, Gold CT Polyester Bristle, Wood Handle, 3 PK (5229)
- Richard Paint Brushes