Shop All Paint Brushes
Richard
4" Straight Trim Paint Brush
Mfr # 82404
Zoro # G6934967
Sold in multiples of 6 for $52.74
$52.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Straight Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Richard
- MFR # 82404
- Zoro # G6934967
- UPC # 066395824041
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 4" |
Details
Item | Paint Brush |
Brush Style | Straight Trim |
Description
Finish Paint Brush Straight Trim,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGNER SPRAY TECH Wagner 662-311 Paint Sprayer Tip, 0.011 in Tip, Tungsten Carbide, Red (662-311)
- GENERAL FINISHES 1 Qt Raw Umber Enduro RTM Water-Based Wood Stain (QRU)
- BEDFORD PRECISION PARTS Bedford Precision Ball Valve, 3/8in NPT x 3/8in NPT, 250 PSI for Binks (29-2576)
- PURDY 9" Paint Roller Cover, 3/8" Nap Nap, Woven Dralon (14A670092)
- RICHARD 2" Straight Paint Brush, Plastic Handle (80302)
- RICHARD 3" Straight Paint Brush, White China Bristle (80353)
- RICHARD Angle Paint Brush, 1 (81307)
- RICHARD 2-1/2" Angle Paint Brush (80873)
- RICHARD 1-1/2" Angle Paint Brush (80840)
- RICHARD 5/8" Round Trim Paint Brush (13715)
- GORDON BRUSH Gordon Brush 499Np .5 In. Diameter .008 Nylon Applicator Brush Case of 25 (499NP)
- Richard Paint Brushes