Shop All Paint Roller Covers
Richard
4" Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK
Mfr # 94064
Zoro # G6935859
product price: $3.19
/pk 2, $1.60/ea
Sold in multiples of 12 for $38.28
$38.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Roller Length 4"
- Nap 3/8"
- Cover Material Woven Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richard
- MFR # 94064
- Zoro # G6935859
- UPC # 066395940642
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 4" |
Roller Length | 4" |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Woven Fabric |
Description
Paint Roller Covers,4 In.,3/8 In.Pile,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 4" Rollers (R022 - 4)
- LINZER Pro Edge Paint Pour Lid, Plastic, Blue (FL100)
- KRYLON SPRY PNT SG SOFT BLUE (K09029000)
- 3M ACCUSPRAY Head Refill, Atomizing, 1.4mm, Orange, PK4 (16612)
- RICHARD 4" Paint Roller Cover, 3/8" Nap, 2 PK (94062)
- RICHARD 18" Paint Roller Cover, 3/8" Nap, Woven Fabric (91809)
- RICHARD 9" Paint Roller Cover, 1/2" Nap, Woven Fabric, 6 PK (99861-US)
- RICHARD 4" Mini Paint Roller Cover, Microfiber, 2 PK (94049)
- RICHARD 3" Paint Roller Cover, 1/4" Nap, Woven Fabric (94008)
- RICHARD 4" Paint Roller Cover, 3/8" Nap, Microfiber (94100)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap, Woven Fabric (RR667-14)
- Richard Paint Rollers and Frames