Shop All Paint Roller Covers
Richard
4" Paint Roller Cover, 3/8" Nap, Microfiber
Mfr # 94100
Zoro # G6935700
product price: $1.99
/ea
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Roller Length 4"
- Nap 3/8"
- Cover Material Microfiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richard
- MFR # 94100
- Zoro # G6935700
- UPC # 066395998605
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 4" |
Roller Length | 4" |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Microfiber |
Description
Paint Roller Cover,4 In.,3/8 In.Pile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Light Beige (HT 201)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 17 oz., Athletic Navy, Water -Based (K00831308)
- EVERCOAT Evercoat Cream Hardener (105063)
- GENERAL FINISHES 1 Gal White Enduro White Poly Water-Based Topcoat Pigmented, Flat (GWF)
- RICHARD 3" Paint Roller Cover, 1/4" Nap, Woven Fabric (94008)
- RICHARD 9" Paint Roller Cover, 3/4" Nap, Woven Fabric (99205-US)
- RICHARD 4" Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK (94064)
- RICHARD 9" Paint Roller Cover, 1/2" Nap, Microfiber (99524-US)
- RICHARD 4" Mini Paint Roller Cover, Microfiber, 2 PK (94049)
- RICHARD 9" Paint Roller Cover, 3/8" Nap, Woven Fabric, 3 PK (99830-US)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (RR642)
- Richard Paint Roller Covers