Shop All Paint Roller Covers
Richard
4" Paint Roller Cover, 3/8" Nap
Mfr # 94044
Zoro # G6935807
Sold in multiples of 12 for $17.88
$17.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4"
- Length 4"
- Nap 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Richard
- MFR # 94044
- Zoro # G6935807
- UPC # 066395940444
- Country of Origin Canada
- Category Paint Roller Covers
Dimensions
Roller Length | 4" |
Length | 4" |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Description
Paint Roller Covers,4 In.,3/8 In.Pile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX Orange Peel, Orange Peel, 20 oz (4092)
- MINWAX Helmsman Satin Clear Water-Based Spar Urethane 1 gal (710520000)
- U-POL PRODUCTS U-POL Products UP0789 Weld 2 Zinc Primer; Aer. (UPL-UP0789)
- VHT Flameproof Coating, Red, Flat (ESP109000)
- RICHARD 4" Paint Roller Cover, 3/8" Nap, 2 PK (94062)
- RICHARD 9" Paint Roller Cover, 1/2" Nap, Microfiber, 3 PK (91027-US)
- RICHARD 9" Paint Roller Cover, 1/2" Nap, Woven Fabric, 6 PK (99861-US)
- RICHARD 9" Paint Roller Cover, 3/8" Nap, Woven Fabric, 10 PK (99850-US)
- RICHARD 18" Paint Roller Cover, 1/2" Nap, Woven Fabric (91817)
- RICHARD 18" Paint Roller Cover, 3/8" Nap, Synthetic Wool (91803)
- PREMIER Benjamin Moore Woven 4 in. W X 1/4 in. Mini Roller 2 pk (U66300-018)
- Richard Paint Rollers and Frames