Shop All Paint Roller Covers
Richard
4" Paint Roller Cover, 1/4" Nap, Woven Fabric
Mfr # 94010
Zoro # G6935798
product price: $1.85
/ea
Sold in multiples of 12 for $22.20
$22.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4"
- Length 4"
- Nap 1/4"
- Cover Material Woven Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richard
- MFR # 94010
- Zoro # G6935798
- UPC # 066395940109
- Country of Origin Canada
- Category Paint Roller Covers
Dimensions
Roller Length | 4" |
Length | 4" |
Details
Item | Paint Roller Cover |
Nap | 1/4" |
Cover Material | Woven Fabric |
Description
Paint Roller Covers,4 In.,1/4 In.Pile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIPDOCTORS SlipDoctors - Deck Grip - Gallon (S-CT-DECKGRP1G)
- WOOSTER 18" Paint Roller Cover, 5/16" Nap, Microfiber (R235-18)
- DEFT Gloss Quart 100 Sq. Ft./Qt. Lacquer (DFT010/04)
- LINZER PAINTING SET 6PC (RS 1736)
- RICHARD 3" Paint Roller Cover, 3/8" Nap, Microfiber (94045)
- RICHARD 3" Paint Roller Cover, 1/4" Nap, Woven Fabric (94008)
- RICHARD 4" Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK (94252)
- RICHARD 9" Paint Roller Cover, 1/2" Nap, Microfiber (99524-US)
- RICHARD 4" Paint Roller Cover, 3/8" Nap, 2 PK (94062)
- RICHARD 3" Paint Roller Cover, 3/8" Nap, Woven Fabric (94009)
- GORDON BRUSH Fiberglass Resin Roller Cover 9" (R29900)
- Richard Paint Roller Covers