Shop All Paint Roller Covers
Richard
4" Paint Roller Cover, 1/4" Nap, Woven Fabric, 2 PK
Mfr # 94011
Zoro # G6935868
Sold in multiples of 12 for $39.48
$39.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Roller Length 4"
- Nap 1/4"
- Cover Material Woven Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Richard
- MFR # 94011
- Zoro # G6935868
- UPC # 066395940116
- Country of Origin Canada
- Category Paint Roller Covers
Dimensions
Length | 4" |
Roller Length | 4" |
Details
Item | Paint Roller Cover |
Nap | 1/4" |
Cover Material | Woven Fabric |
Description
Paint Roller Covers,4 In.,1/4 In.Pile,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Extension, 40 In (232123)
- PENOFIN Semi-Transparent Western Red Cedar Oil-Based Penetrating Wood Stain 5 gal (F3EWR5G)
- HYDE Painters Tool, Stainless Steel, 6 in 1 (6780)
- RUST-OLEUM 1 gal Floor Coating Kit, High Gloss Finish, Clear, Solvent Base (292514)
- RICHARD 3" Paint Roller Cover, 3/8" Nap, 2 PK (94038)
- RICHARD Rnd Ends, Foam Roller, 4", 7/16"Pile, PK2, 2 PK (94005)
- RICHARD 9" Paint Roller Cover, 3/8" Nap, Woven Fabric, 10 PK (99850-US)
- RICHARD 9" Paint Roller Cover, 1/2" Nap, Microfiber, 3 PK (91027-US)
- RICHARD 9" Paint Roller Cover, 3/8" Nap, Woven Fabric, 3 PK (99830-US)
- RICHARD 9" Paint Roller Cover, 3/8" Nap, Microfiber (99572-US)
- MIDWEST RAKE 18" Paint Roller Cover, Phenolic (48019)
- Richard Paint Rollers and Frames